Referințe
Portwest:AS22WHRXXXL
Rubix:d1209975
Producator:AS22WHRXXXL
EAN:5036108347186



Detalii produs : AS22WHRXXXL PORTWEST - T-SHIRT PORTWEST AS22WHRXXXL
Anti-Static ESD T-Shirt L/S, AS22, White, Size XXXL
Puncte forte
This Anti-Static ESD long sleeved T-Shirt is light and comfortable. The high cotton percentage makes it ideal for warm environments and EPA areas where electrostatic resistance is required. The carbon fibre rib adds a smart, protective, corporate finish. Carbon fibre woven through the fabric provides superb anti-static protection. Available in a large variety of sizes and colours.
Suitable for use in ESD environments
Suitable for use in ESD environments
Informații tehnice
atribute
| Culoare | alb |
|---|---|
| Mărime | 3xl |
| Material de bază | bumbac |
| Culoare secundară | fără culoare secundară |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere