Referințe
Ruko:102119E
Rubix:d727461
EAN:4007140002792

Detalii produs : 102119E RUKO - CHAMFERING MILLERS RUKO 102119E
Because of the CBN deep-ground flutes the cutting edges are extremely sharp. Ideal for burr- and chatter-free deburring and countersinking. Best results at low cutting speeds.
Informații tehnice
atribute
| Diametru | 16.5 mm |
|---|---|
| Diametrul cozii | 8 mm |
| Lungime totală | 60 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere