Referințe
SKF:H 205/VZ425
Rubix:d1282553
Producator:64223
EAN:7316570673692

Detalii produs : H 205/VZ425 SKF - ADAPTER SLEEVE SKF H 205/VZ425
Adapter sleeves are the most frequently used fastening elements for bearings with a tapered bore on a cylindrical seat, since they can be used alternatively: on smooth shafts or stepped shafts
Puncte forte
- Easy to install
- Complete with lock nut
- Complete with locking device
- Complete with lock nut
- Complete with locking device
Informații tehnice
atribute
| Logistic Greutate | 65,3 g |
|---|---|
| Diametrul interior | 20 mm |
| Lățime | 34 mm |
| Diametrul exterior | 42 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
