Rulment cu role conice Timken 15126-30000, Diametrul exterior: 45.72 mm | Diametrul interior: 31.75 mm | Lățime: 20.638 mm
Tapered Roller Bearing Cone
Vedeți informațiile tehniceReferințe
Timken:15126-30000
Rubix:d483994
EAN:0053893188126


rezumat tehnic
| Diametrul interior | 31.75 mm |
|---|---|
| Diametrul exterior | 45.72 mm |
| Lățime | 20.638 mm |
Detalii produs : 15126-30000 TIMKEN - 15126-30000 TIMKEN
Single-row tapered roller bearings are the most basic and widely used, consisting of a cone assembly and a cup. Timken patented the first in 1898 and today offers the world's widest variety in inch and metric sizes. This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the inner race assembly and the outer race. It is typically mounted in opposing pairs on a shaft.
This cone will need to be purchased with a matching cup.
This cone will need to be purchased with a matching cup.
Puncte forte
Single cone. One-piece pressed steel cage retains rollers on the cone and spaces them evenly. Pin type cages also available.
Aplicații
Vehicle front wheels; Differential and pinion configurations; Conveyor rolls; Machine tool spindles; Trailer wheels
Informații tehnice
atribute
| Logistică Dimensiuni (L x W x H) | 20,638x45,763x45,763 mm |
|---|---|
| Logistic Greutate | 171 g |
| Dimensiunile Packaged (D x W x H) | 26,924x60,452x60,452 mm |
| Diametrul interior | 31.75 mm |
| Diametrul exterior | 45.72 mm |
| Lățime | 20.638 mm |
| Tipul jocului rulmentului | cn |
| Greutate | 0.3 kg |
| Serie | 15000 |
| Cușcă | oțel |
| Lățimea totală a rulmentului | 20.638 mm |
| Sarcină statică de bază, radială - C0r | 53900 N |
| Sarcină dinamică de bază, radială - Cr | 59900 N |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere