Rulment cu role conice Timken HH228344, Diametrul exterior: 254 mm | Diametrul interior: 123.825 mm | Lățime: 82.55 mm

Tapered Roller Bearing Cone

Vedeți informațiile tehnice

Referințe

Timken:HH228344
Rubix:d483911
Producator:100151315
EAN:0053893522388
brand logo

rezumat tehnic

Diametrul interior123.825 mm
Diametrul exterior254 mm
Lățime82.55 mm
Vezi toate Caracteristice

Detalii produs : HH228344-20024 TIMKEN - TIMKEN HH228344-20024 TAPERED ROLLER BEARING CONE


Single-row tapered roller bearings are the most basic and widely used, consisting of a cone assembly and a cup. Timken patented the first in 1898 and today offers the world's widest variety in inch and metric sizes. This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the inner race assembly and the outer race. It is typically mounted in opposing pairs on a shaft.
This cone will need to be purchased with a matching cup.

Puncte forte

Single cone. One-piece pressed steel cage retains rollers on the cone and spaces them evenly. Pin type cages also available.

Aplicații

Vehicle front wheels; Differential and pinion configurations; Conveyor rolls; Machine tool spindles; Trailer wheels

Informații tehnice


atribute
Logistică Dimensiuni (L x W x H)82,55x181,356x181,356 mm
Logistic Greutate12120 g
Dimensiunile Packaged (D x W x H)88,9x234,95x234,95 mm
greutate ambalate12120 g
Diametrul interior123.825 mm
Diametrul exterior254 mm
Lățime82.55 mm
Tipul jocului rulmentuluicn
Greutate13.04 kg
Seriehh228300
Lățimea totală a rulmentului77.788 mm
Sarcină statică de bază, radială - C0r1240000 N
Sarcină dinamică de bază, radială - Cr910000 N
  • Disponibil – Data livrării la cerere

Descoperiți produsele noastre din categoriile asociate.