Rulment cu role conice Timken L225849/L225810, Diametrul exterior: 169.862 mm | Diametrul interior: 127 mm | Lățime: 25.4 mm
Tapered Roller Bearing Cone
Vedeți informațiile tehniceVezi documenteleReferințe
Timken:L225849/L225810
Rubix:d485972
EAN:0053893660134




rezumat tehnic
| Diametrul interior | 127 mm |
|---|---|
| Diametrul exterior | 169.862 mm |
| Lățime | 25.4 mm |
Documente
Detalii produs : L225849-99401 TIMKEN - TIMKEN L225849-99401 TAPERED ROLLER BEARING
Single-row tapered roller bearings are the most basic and widely used, consisting of a cone assembly and a cup. Timken patented the first in 1898 and today offers the world's widest variety in inch and metric sizes. This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the inner race assembly and the outer race. It is typically mounted in opposing pairs on a shaft.
This cone will need to be purchased with a matching cup.
This cone will need to be purchased with a matching cup.
Puncte forte
Single cone. One-piece pressed steel cage retains rollers on the cone and spaces them evenly. Pin type cages also available.
Aplicații
Vehicle front wheels; Differential and pinion configurations; Conveyor rolls; Machine tool spindles; Trailer wheels
Informații tehnice
atribute
| Logistică Dimensiuni (L x W x H) | 26,195x148,966x148,966 mm |
|---|---|
| Logistic Greutate | 1005 g |
| Dimensiunile Packaged (D x W x H) | 49,53x160,782x160,782 mm |
| Diametrul interior | 127 mm |
| Diametrul exterior | 169.862 mm |
| Lățime | 25.4 mm |
| Tipul jocului rulmentului | cn |
| Serie | l225800 |
| Cușcă | oțel |
| Lățimea totală a rulmentului | 25.4 mm |
| Standard | ABMA (BEARING DESIGNATION/NUMBERING SYSTEM IN INCHES) |
| Sarcină statică de bază, radială - C0r | 273000 N |
| Sarcină dinamică de bază, radială - Cr | 21100 N |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere