Rulment cu role conice Timken JHM534110-C0000, Diametrul exterior: 230 mm | Diametrul interior: 206.502 mm | Lățime: 31 mm
Tapered Roller Bearing Cup
Vedeți informațiile tehniceReferințe
Timken:JHM534110-C0000
Rubix:d488423
EAN:0053893640310


rezumat tehnic
| Diametrul interior | 206.502 mm |
|---|---|
| Diametrul exterior | 230 mm |
| Lățime | 31 mm |
Detalii produs : JHM534110-C0000 TIMKEN - TIMKEN JHM534110-C0000 PRECISION TAPERED ROLLER BEARING CUP
Single-row tapered roller bearings are the most basic and widely used, consisting of a cone assembly and a cup. Timken patented the first in 1898 and today offers the world's widest variety in inch and metric sizes. This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the inner race assembly and the outer race. It is typically mounted in opposing pairs on a shaft.
This cup (outer ring) will need to be purchased with a matching cone (inner ring/cage/rollers).
This cup (outer ring) will need to be purchased with a matching cone (inner ring/cage/rollers).
Puncte forte
Single cone. One-piece pressed steel cage retains rollers on the cone and spaces them evenly. Pin type cages also available.
Aplicații
Vehicle front wheels; Differential and pinion configurations; Conveyor rolls; Machine tool spindles; Trailer wheels
Informații tehnice
atribute
| Logistică Dimensiuni (L x W x H) | 31,001x230x230 mm |
|---|---|
| Logistic Greutate | 1222 g |
| Dimensiunile Packaged (D x W x H) | 33,3756x263,6012x263,6012 mm |
| Diametrul interior | 206.502 mm |
| Diametrul exterior | 230 mm |
| Lățime | 31 mm |
| Tipul jocului rulmentului | cn |
| Greutate | 1.28 kg |
| Serie | hm534100 |
| Standard | ISO 355 |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere