Rulment cu role conice FAG 32317-A, Diametrul exterior: 180 mm | Diametrul interior: 85 mm | Lățime: 63.5 mm
Tapered roller bearing
Vedeți informațiile tehniceVezi documenteleReferințe
FAG:32317-A
Rubix:d1246817
Producator:0167131250000
EAN:4012801154710
Documente
Detalii produs : 32317-AFAG - TAPERED ROLLER BEARING FAG 32317-A
Puncte forte
•High radial loads occur
High axial loads act on one side
Combined loads must be supported (radial and axial forces acting simultaneously)
Precise axial guidance of the shaft is required (locating bearing function)
The bearing arrangement must have very high axial rigidity
The bearing position is operated clearance-free or under preload (single bearings are adjusted against each other)
High running accuracy is required
The load carrying capacity of angular contact ball bearings is no longer sufficient and the higher speed suitability of angular contact ball bearings is not required
The bearings are not required to compensate misalignments
The design objective comprises compact, rigid and economical bearing arrangements with a high load carrying capacity
High axial loads act on one side
Combined loads must be supported (radial and axial forces acting simultaneously)
Precise axial guidance of the shaft is required (locating bearing function)
The bearing arrangement must have very high axial rigidity
The bearing position is operated clearance-free or under preload (single bearings are adjusted against each other)
High running accuracy is required
The load carrying capacity of angular contact ball bearings is no longer sufficient and the higher speed suitability of angular contact ball bearings is not required
The bearings are not required to compensate misalignments
The design objective comprises compact, rigid and economical bearing arrangements with a high load carrying capacity
Informații tehnice
atribute
| Logistică Dimensiuni (L x W x H) | 64x180x180 mm |
|---|---|
| Logistic Greutate | 7377 g |
| Diametrul interior | 85 mm |
| Diametrul exterior | 180 mm |
| Lățime | 63.5 mm |
| Tipul jocului rulmentului | cn |
| Serie | 323..-a |
| Viteza de referință | 3000 rpm |
| Limitați viteza | 3900 rpm |
| Lățimea totală a rulmentului | 63.5 mm |
| Standard | ISO 10317;ISO 355 |
| Sarcină statică de bază, radială - C0r | 580000 N |
| Sarcină dinamică de bază, radială - Cr | 435000 N |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
