Rulment cu role conice SKF 31320 XJ2, Diametrul exterior: 215 mm | Diametrul interior: 100 mm | Lățime: 57.25 mm
Tapered Roller Bearing
Vedeți informațiile tehniceReferințe
SKF:31320 XJ2
Rubix:d1298500
Producator:37437
EAN:7316577005564


rezumat tehnic
| Diametrul interior | 100 mm |
|---|---|
| Diametrul exterior | 215 mm |
| Lățime | 57.25 mm |
Detalii produs : 31320 XJ2 SKF - TAPERED ROLLER BEARING SKF 31320 XJ2
Tapered roller bearings have tapered inner and outer ring raceways as well as tapered rollers. They are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads. The projection lines of the raceways meet at a common point on the bearing axis to provide a true rolling action and therefore low frictional moments during operation. The axial load carrying capacity of tapered roller bearings increases with increasing contact angle α. The size of the contact angle, which is usually between 10° and 30°, is related to the calculation factor e: the larger the value of e, the larger the contact angle.
Informații tehnice
atribute
| Logistică Dimensiuni (L x W x H) | 57,25x215x215 mm |
|---|---|
| Logistic Greutate | 8612 g |
| Diametrul interior | 100 mm |
| Diametrul exterior | 215 mm |
| Lățime | 57.25 mm |
| Tipul jocului rulmentului | cn |
| Serie | 313x |
| Cușcă | oțel |
| Viteza de referință | 2200 rpm |
| Limitați viteza | 3000 rpm |
| Sarcină statică de bază, radială - C0r | 465000 N |
| Sarcină dinamică de bază, radială - Cr | 374000 N |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere