Rulment cu role conice SKF 331562, Diametrul exterior: 635 mm | Diametrul interior: 447.675 mm | Lățime: 223.838 mm
Tapered Roller Bearing
Vedeți informațiile tehniceReferințe
SKF:331562
Rubix:d1302458
EAN:7316570146998


rezumat tehnic
| Diametrul interior | 447.675 mm |
|---|---|
| Diametrul exterior | 635 mm |
| Lățime | 223.838 mm |
Detalii produs : 331562 SKF - TAPERED ROLLER BEARING SKF 331562
Tapered roller bearings have tapered inner and outer ring raceways as well as tapered rollers. They are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads. The projection lines of the raceways meet at a common point on the bearing axis to provide a true rolling action and therefore low frictional moments during operation. The axial load carrying capacity of tapered roller bearings increases with increasing contact angle α. The size of the contact angle, which is usually between 10° and 30°, is related to the calculation factor e: the larger the value of e, the larger the contact angle.
Informații tehnice
atribute
| Logistic Greutate | 236000 g |
|---|---|
| Diametrul interior | 447.675 mm |
| Diametrul exterior | 635 mm |
| Lățime | 223.838 mm |
| Tipul jocului rulmentului | cn |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere