Rulment cu role conice SKF 48290/48220/QN1, Diametrul exterior: 182.563 mm | Diametrul interior: 127 mm | Lățime: 39.668 mm
Tapered Roller Bearing
Vedeți informațiile tehniceReferințe
SKF:48290/48220/QN1
Rubix:d1277665
EAN:7316572115251


rezumat tehnic
| Diametrul interior | 127 mm |
|---|---|
| Diametrul exterior | 182.563 mm |
| Lățime | 39.668 mm |
Detalii produs : 48290/48220/QN1 SKF - TAPERED ROLLER BEARING SKF 48290/48220/QN1
Tapered roller bearings have tapered inner and outer ring raceways as well as tapered rollers. They are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads. The projection lines of the raceways meet at a common point on the bearing axis to provide a true rolling action and therefore low frictional moments during operation. The axial load carrying capacity of tapered roller bearings increases with increasing contact angle α. The size of the contact angle, which is usually between 10° and 30°, is related to the calculation factor e: the larger the value of e, the larger the contact angle.
Puncte forte
- Can be combined with cups from the same series
- High radial and axial load carrying capacity
- Accommodate axial loads in one direction
- Low friction and long service life
- High radial and axial load carrying capacity
- Accommodate axial loads in one direction
- Low friction and long service life
Informații tehnice
atribute
| Logistic Greutate | 3770 g |
|---|---|
| Diametrul interior | 127 mm |
| Diametrul exterior | 182.563 mm |
| Lățime | 39.668 mm |
| Tipul jocului rulmentului | cn |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere