Rulment cu role conice Timken 396/394A, Diametrul exterior: 110 mm | Diametrul interior: 50 mm | Lățime: 21.999 mm
Tapered Roller Bearing
Vedeți informațiile tehniceVezi documenteleReferințe
Timken:396/394A
Rubix:d485966
EAN:0053893724386





rezumat tehnic
| Diametrul interior | 50 mm |
|---|---|
| Diametrul exterior | 110 mm |
| Lățime | 21.999 mm |
Documente
Detalii produs : 396-99401 TIMKEN - TIMKEN 396-99401 TAPERED ROLLER BEARING
These are the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: The cone (inner ring) assembly and the cup (outer ring). It is typically mounted in opposing pairs on a shaft.
Puncte forte
Provide the greatest durability in the most compact space
Maximize reliability and life
Manage both radial and axial loads
Higher Meet Rated
Lower Noise
Increasing running time of the machine
Maximize reliability and life
Manage both radial and axial loads
Higher Meet Rated
Lower Noise
Increasing running time of the machine
Aplicații
Used in industrial Drive
Compressors
Motors and generators
Construction
Industrial Fan
Industrial Transmission
Compressors
Motors and generators
Construction
Industrial Fan
Industrial Transmission
Informații tehnice
atribute
| Diametrul interior | 50 mm |
|---|---|
| Diametrul exterior | 110 mm |
| Lățime | 21.999 mm |
| Tipul jocului rulmentului | cn |
| Greutate | 1 kg |
| Serie | 395 |
| Cușcă | oțel |
| Lățimea totală a rulmentului | 21.999 mm |
| Sarcină statică de bază, radială - C0r | 125000 N |
| Sarcină dinamică de bază, radială - Cr | 98900 N |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere