Rulment cu role conice SKF 31320 XJ2/DF, Diametrul exterior: 215 mm | Diametrul interior: 100 mm | Lățime: 113 mm
Tapered Roller Bearing
Vedeți informațiile tehniceReferințe
SKF:31320 XJ2/DF
Rubix:d1307024
EAN:7316570001648

Detalii produs : 31320 XJ2/DF SKF - TAPERED ROLLER BEARING SKF 31320 XJ2/DF
Tapered roller bearings have tapered inner and outer ring raceways as well as tapered rollers. They are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads. The projection lines of the raceways meet at a common point on the bearing axis to provide a true rolling action and therefore low frictional moments during operation. The axial load carrying capacity of tapered roller bearings increases with increasing contact angle α. The size of the contact angle, which is usually between 10° and 30°, is related to the calculation factor e: the larger the value of e, the larger the contact angle.
Informații tehnice
atribute
| Diametrul interior | 100 mm |
|---|---|
| Diametrul exterior | 215 mm |
| Lățime | 113 mm |
| Tipul jocului rulmentului | cn |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
