Referințe
Gutekunst:0.40X7.00X14.30-180GRAD-Z-VA
Rubix:d1199910
Producator:RZ-024AFI



Detalii produs : 0.40X7.00X14.30-180GRAD-Z-VA GUTEKUNST - TRACTION SPRING GUTEKUNST 0.40X7.00X14.30-180GRAD-Z-VA
Tension spring stainless, maximum spring force (Fn): 3.251 N, tolerance Fn (Fntol): 0.41 N, eyelet shape: 1/1 German eyelet mm, eyelet position: 180 mm, eyelet position tolerance: 29 mm, eyelet height (Lh): 5.05 mm, internal preload force (F0): 0.121 N
Informații tehnice
atribute
| Logistic Greutate | 1 g |
|---|---|
| Diametrul exterior | 7 mm |
| Diametrul firului | 0.4 mm |
| Lungime | 14.3 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
