Referințe
Gutekunst:0.40X7.00X16.70-180GRAD-Z-VA
Rubix:d1201880
Producator:RZ-024AGI



Detalii produs : 0.40X7.00X16.70-180GRAD-Z-VA GUTEKUNST - TRACTION SPRING GUTEKUNST 0.40X7.00X16.70-180GRAD-Z-VA
Tension spring stainless, maximum force of the spring (Fn): 3.251 N, tolerance Fn (Fntol): 0.35 N, eyelet shape: 1/1 German eyelet mm, eyelet st: 180 mm, eyelet tol.: 37 mm, eyelet height (Lh): 5.05 mm, inner preload force (F0): 0.121 N
Informații tehnice
atribute
| Logistic Greutate | 1 g |
|---|---|
| Diametrul exterior | 7 mm |
| Diametrul firului | 0.4 mm |
| Lungime | 16.7 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
