Referințe
Gutekunst:0.70X8.00X22.50-270GRAD-Z-VA
Rubix:d1193998
Producator:RZ-066GX



Detalii produs : 0.70X8.00X22.50-270GRAD-Z-VA GUTEKUNST - TRACTION SPRING GUTEKUNST 0.70X8.00X22.50-270GRAD-Z-VA
Tension spring stainless, maximum spring force (Fn): 14.3 N, tolerance Fn (Fntol): 1.13 N, eyelet shape: 1/1 German eyelet mm, eyelet position: 270 mm, eyelet position tolerance: 26 mm, eyelet height (Lh): 5.38 mm, internal preload force (F0): 0.951 N
Informații tehnice
atribute
| Logistic Greutate | 1 g |
|---|---|
| Diametrul exterior | 8 mm |
| Diametrul firului | 0.7 mm |
| Lungime | 22.5 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
