Referințe
Gutekunst:1.00X9.00X90.20-180GRAD-Z-VA
Rubix:d1193719
Producator:RZ-093EI



Detalii produs : 1.00X9.00X90.20-180GRAD-Z-VA GUTEKUNST - TRACTION SPRING GUTEKUNST 1.00X9.00X90.20-180GRAD-Z-VA
Tension spring stainless, maximum spring force (Fn): 35.06 N, tolerance Fn (Fntol): 2.11 N, eyelet shape: 1/1 German eyelet mm, eyelet position: 180 mm, eyelet position tolerance: 51 mm, eyelet height (Lh): 5.58 mm, internal preload force (F0): 3.101 N
Informații tehnice
atribute
| Logistic Greutate | 12 g |
|---|---|
| Diametrul exterior | 9 mm |
| Diametrul firului | 1 mm |
| Lungime | 90.2 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
