Referințe
Gutekunst:1.00X8.00X80.00-270GRAD-Z-VA
Rubix:d1197735
Producator:RZ-094CX



Detalii produs : 1.00X8.00X80.00-270GRAD-Z-VA GUTEKUNST - TRACTION SPRING GUTEKUNST 1.00X8.00X80.00-270GRAD-Z-VA
tension spring stainless, maximum spring force (Fn): 39.1 N, tolerance Fn (Fntol): 2.58 N, eyelet shape: 1/1 German eyelet mm, eyelet position: 270 mm, eyelet position tolerance: 47 mm, eyelet height (Lh): 5.12 mm, internal preload force (F0): 3.371 N
Informații tehnice
atribute
| Logistic Greutate | 10 g |
|---|---|
| Diametrul exterior | 8 mm |
| Diametrul firului | 1 mm |
| Lungime | 80 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
