Referințe
Gutekunst:1.00X6.00X63.40-270GRAD-Z-VA
Rubix:d1198784
Producator:RZ-100B-01X



Detalii produs : 1.00X6.00X63.40-270GRAD-Z-VA GUTEKUNST - TRACTION SPRING GUTEKUNST 1.00X6.00X63.40-270GRAD-Z-VA
Tension spring stainless, maximum force of the spring (Fn): 50.82 N, tolerance Fn (Fntol): 4.75 N, eyelet shape: 1/1 German eyelet mm, eyelet st: 270 mm, eyelet tol.: 40 mm, eyelet height (Lh): 3.32 mm, inner preload force (F0): 4.251 N
Informații tehnice
atribute
| Logistic Greutate | 6 g |
|---|---|
| Diametrul exterior | 6 mm |
| Diametrul firului | 1 mm |
| Lungime | 63.4 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
