Referințe
Gutekunst:1.50X8.00X60.50-180GRAD-Z-VA
Rubix:d1197201
Producator:RZ-115W-22I



Detalii produs : 1.50X8.00X60.50-180GRAD-Z-VA GUTEKUNST - TRACTION SPRING GUTEKUNST 1.50X8.00X60.50-180GRAD-Z-VA
tension spring stainless, maximum spring force (Fn): 119.8 N, tolerance Fn (Fntol): 13.72 N, eyelet shape: 1/1 German eyelet mm, eyelet position: 180 mm, eyelet position tolerance: 30 mm, eyelet height (Lh): 4.37 mm, internal preload force (F0): 11.6 N
Informații tehnice
atribute
| Logistic Greutate | 10 g |
|---|---|
| Diametrul exterior | 8 mm |
| Diametrul firului | 1.5 mm |
| Lungime | 60.5 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
