Referințe
Gutekunst:1.80X9.00X82.40-180GRAD-Z-VA
Rubix:d1201174
Producator:RZ-130TI



Detalii produs : 1.80X9.00X82.40-180GRAD-Z-VA GUTEKUNST - TRACTION SPRING GUTEKUNST 1.80X9.00X82.40-180GRAD-Z-VA
Tension spring stainless, maximum force of spring (Fn): 175.9 N, tolerance Fn (Fntol): 21.35 N, eyelet shape: 1/1 German eyelet mm, eyelet st: 180 mm, eyelet st: 33 mm, eyelet height (Lh): 4.75 mm, inner preload force (F0): 22.7 N
Informații tehnice
atribute
| Logistic Greutate | 19 g |
|---|---|
| Diametrul exterior | 9 mm |
| Diametrul firului | 1.8 mm |
| Lungime | 82.4 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
