Referințe
Gutekunst:0.20X2.70X6.20-180GRAD-Z
Rubix:44378
Producator:Z-001I



Detalii produs : Z-001L 0.20X2.70X6.20-180GRAD-Z TENSION SPRING - Z-001L 0.20X2.70X6.20-180GRAD-Z TENSION SPRING
Tension spring, maximum force of the spring (Fn): 1.391 N, tolerance Fn (Fntol): 0.13 N, eyelets: 1/1 German eyelet mm, eyelets: 180 mm, eyelet tol.: 25 mm, height (Lh): 1.85 mm, internal preload (F0): 0.081 N
Informații tehnice
atribute
| Logistic Greutate | 1 g |
|---|---|
| Diametrul exterior | 2.7 mm |
| Diametrul firului | 0.2 mm |
| Lungime | 6.2 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
