Referințe
Gutekunst:1.00X9.00X82.20-270GRAD-Z
Rubix:d1200885
Producator:Z-093DX



Detalii produs : 1.00X9.00X82.20-270GRAD-Z GUTEKUNST - TRACTION SPRING GUTEKUNST 1.00X9.00X82.20-270GRAD-Z
Tension spring, maximum spring force (Fn): 42.22 N, tolerance Fn (Fntol): 2.24 N, eyelet shape: 1/1 German eyelet mm, eyelet position: 270 mm, eyelet position tolerance: 48 mm, eyelet height (Lh): 5.72 mm, internal preload force (F0): 3.881 N
Informații tehnice
atribute
| Logistic Greutate | 11 g |
|---|---|
| Diametrul exterior | 9 mm |
| Diametrul firului | 1 mm |
| Lungime | 82.2 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
