Referințe
Gutekunst:1.25X9.20X27.00-180GRAD-Z
Rubix:d1201340
Producator:Z-110I



Detalii produs : 1.25X9.20X27.00-180GRAD-Z GUTEKUNST - TRACTION SPRING GUTEKUNST 1.25X9.20X27.00-180GRAD-Z
Tension spring stainless, maximum force of the spring (FN): 76.72 N, tolerance FN (Fntol): 6.49 N, eyelets: 1/1 German eyelet mm, eyelet position: 180 mm, eyelet position tolerance: 19 mm, eyelet height (LH): 5.68 mm, inner preload force (F0): 6.771 N
Informații tehnice
atribute
| Logistic Greutate | 3 g |
|---|---|
| Diametrul exterior | 9.2 mm |
| Diametrul firului | 1.25 mm |
| Lungime | 27 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
