Referințe
Gutekunst:1.40X10.00X68.90-270GRAD-Z
Rubix:d1198407
Producator:Z-115PX



Detalii produs : 1.40X10.00X68.90-270GRAD-Z GUTEKUNST - TRACTION SPRING GUTEKUNST 1.40X10.00X68.90-270GRAD-Z
Tension spring stainless, maximum force of the spring (FN): 96.67 N, tolerance FN (Fntol): 6.34 N, eyelets: 1/1 German eyelet mm, eyelet position: 270 mm, eyelet position tolerance: 35 mm, eyelet height (LH): 5.92 mm, inner preload force (F0): 9.881 N
Informații tehnice
atribute
| Logistic Greutate | 14 g |
|---|---|
| Diametrul exterior | 10 mm |
| Diametrul firului | 1.4 mm |
| Lungime | 68.9 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
