Referințe
Gutekunst:1.50X15.00X82.00-270GRAD-Z
Rubix:d1197255
Producator:Z-115V-23X



Detalii produs : 1.50X15.00X82.00-270GRAD-Z GUTEKUNST - TRACTION SPRING GUTEKUNST 1.50X15.00X82.00-270GRAD-Z
Tension spring, maximum spring force (Fn): 79.83 N, tolerance Fn (Fntol): 4.19 N, eyelet shape: 1/1 German eyelet mm, eyelet position: 270 mm, eyelet position tolerance: 39 mm, eyelet height (Lh): 9.68 mm, internal preload force (F0): 6.441 N
Informații tehnice
atribute
| Logistic Greutate | 25 g |
|---|---|
| Diametrul exterior | 15 mm |
| Diametrul firului | 1.5 mm |
| Lungime | 82 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
