Referințe
Gutekunst:1.50X12.00X57.50-270GRAD-Z
Rubix:d1201627
Producator:Z-115V-31X



Detalii produs : 1.50X12.00X57.50-270GRAD-Z GUTEKUNST - TRACTION SPRING GUTEKUNST 1.50X12.00X57.50-270GRAD-Z
Tension spring, maximum spring force (Fn): 98.5 N, tolerance Fn (Fntol): 6.13 N, eyelet shape: 1/1 German eyelet mm, eyelet position: 270 mm, eyelet position tolerance: 30 mm, eyelet height (Lh): 7.18 mm, internal preload force (F0): 7.221 N
Informații tehnice
atribute
| Logistic Greutate | 13 g |
|---|---|
| Diametrul exterior | 12 mm |
| Diametrul firului | 1.5 mm |
| Lungime | 57.5 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
