Referințe
Gutekunst:1.60X9.60X111.00-270GRAD-Z
Rubix:d1197193
Producator:Z-130CX



Detalii produs : 1.60X9.60X111.00-270GRAD-Z GUTEKUNST - TRACTION SPRING GUTEKUNST 1.60X9.60X111.00-270GRAD-Z
tension spring, maximum spring force (Fn): 144.1 N, tolerance Fn (Fntol): 10.93 N, eyelet shape: 1/1 German eyelet mm, eyelet position: 270 mm, eyelet position tolerance: 42 mm, eyelet height (Lh): 5.3 mm, internal preload force (F0): 11.88 N
Informații tehnice
atribute
| Logistic Greutate | 25 g |
|---|---|
| Diametrul exterior | 9.6 mm |
| Diametrul firului | 1.6 mm |
| Lungime | 111 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
