Referințe
Gutekunst:1.80X20.00X46.00-270GRAD-Z
Rubix:d1197462
Producator:Z-130FX



Detalii produs : 1.80X20.00X46.00-270GRAD-Z GUTEKUNST - TRACTION SPRING GUTEKUNST 1.80X20.00X46.00-270GRAD-Z
tension spring, maximum spring force (Fn): 100.9 N, tolerance Fn (Fntol): 7.09 N, eyelet shape: 1/1 German eyelet mm, eyelet position: 270 mm, eyelet position tolerance: 20 mm, eyelet height (Lh): 13.32 mm, internal preload force (F0): 6.881 N
Informații tehnice
atribute
| Logistic Greutate | 13 g |
|---|---|
| Diametrul exterior | 20 mm |
| Diametrul firului | 1.8 mm |
| Lungime | 46 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
