Referințe
Gutekunst:2.00X22.00X154.00-270GRAD-Z
Rubix:d1201934
Producator:Z-136CX



Detalii produs : 2.00X22.00X154.00-270GRAD-Z GUTEKUNST - TRACTION SPRING GUTEKUNST 2.00X22.00X154.00-270GRAD-Z
tension spring, maximum spring force (Fn): 123.3 N, tolerance Fn (Fntol): 5.99 N, eyelet shape: 1/1 German eyelet mm, eyelet position: 270 mm, eyelet position tolerance: 51 mm, eyelet height (Lh): 14.25 mm, internal preload force (F0): 8.881 N
Informații tehnice
atribute
| Logistic Greutate | 99 g |
|---|---|
| Diametrul exterior | 22 mm |
| Diametrul firului | 2 mm |
| Lungime | 154 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
