Referințe
Gutekunst:2.00X18.60X160.00-180GRAD-Z
Rubix:d1194184
Producator:Z-138AI



Detalii produs : 2.00X18.60X160.00-180GRAD-Z GUTEKUNST - TRACTION SPRING GUTEKUNST 2.00X18.60X160.00-180GRAD-Z
Tension spring, maximum spring force (Fn): 144.7 N, tolerance Fn (Fntol): 7.16 N, eyelet shape: 1/1 German eyelet mm, eyelet position: 180 mm, eyelet position tolerance: 48 mm, eyelet height (Lh): 12.5 mm, internal preload force (F0): 10.81 N
Informații tehnice
atribute
| Logistic Greutate | 88 g |
|---|---|
| Diametrul exterior | 18.6 mm |
| Diametrul firului | 2 mm |
| Lungime | 160 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
