Referințe
Gutekunst:2.00X18.00X180.00-180GRAD-Z
Rubix:d1198011
Producator:Z-141EI



Detalii produs : 2.00X18.00X180.00-180GRAD-Z GUTEKUNST - TRACTION SPRING GUTEKUNST 2.00X18.00X180.00-180GRAD-Z
tension spring, maximum spring force (Fn): 149.2 N, tolerance Fn (Fntol): 7.39 N, eyelet shape: 1/1 German eyelet mm, eyelet position: 180 mm, eyelet position tolerance: 51 mm, eyelet height (Lh): 11.5 mm, internal preload force (F0): 11.81 N
Informații tehnice
atribute
| Logistic Greutate | 100 g |
|---|---|
| Diametrul exterior | 18 mm |
| Diametrul firului | 2 mm |
| Lungime | 180 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
