Referințe
Gutekunst:2.00X10.00X57.60-180GRAD-Z
Rubix:d1193592
Producator:Z-147E-03I



Detalii produs : 2.00X10.00X57.60-180GRAD-Z GUTEKUNST - TRACTION SPRING GUTEKUNST 2.00X10.00X57.60-180GRAD-Z
Tension spring, maximum spring force (Fn): 252.9 N, tolerance Fn (Fntol): 29.31 N, eyelet shape: 1/1 German eyelet mm, eyelet position: 180 mm, eyelet position tolerance: 25 mm, eyelet height (Lh): 5.3 mm, internal preload force (F0): 29.51 N
Informații tehnice
atribute
| Logistic Greutate | 15 g |
|---|---|
| Diametrul exterior | 10 mm |
| Diametrul firului | 2 mm |
| Lungime | 57.6 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
