Referințe
Gutekunst:2.50X27.50X71.00-270GRAD-Z
Rubix:d1199330
Producator:Z-151AX



Detalii produs : 2.50X27.50X71.00-270GRAD-Z GUTEKUNST - TRACTION SPRING GUTEKUNST 2.50X27.50X71.00-270GRAD-Z
Tension spring, maximum spring force (Fn): 184.9 N, tolerance Fn (Fntol): 11.59 N, eyelet shape: 1/1 German eyelet mm, eyelet position: 270 mm, eyelet position tolerance: 23 mm, eyelet height (Lh): 18.31 mm, internal preload force (F0): 13.71 N
Informații tehnice
atribute
| Logistic Greutate | 45 g |
|---|---|
| Diametrul exterior | 27.5 mm |
| Diametrul firului | 2.5 mm |
| Lungime | 71 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
