Referințe
Gutekunst:2.80X25.00X227.00-180GRAD-Z
Rubix:d1193348
Producator:Z-162K-04I



Detalii produs : 2.80X25.00X227.00-180GRAD-Z GUTEKUNST - TRACTION SPRING GUTEKUNST 2.80X25.00X227.00-180GRAD-Z
tension spring, maximum spring force (Fn): 277.6 N, tolerance Fn (Fntol): 13.55 N, eyelet shape: 1/1 German eyelet mm, eyelet position: 180 mm, eyelet position tolerance: 48 mm, eyelet height (Lh): 16.2 mm, internal preload force (F0): 21.66 N
Informații tehnice
atribute
| Logistic Greutate | 238 g |
|---|---|
| Diametrul exterior | 25 mm |
| Diametrul firului | 2.8 mm |
| Lungime | 227 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
