Referințe
Gutekunst:3.00X32.00X230.00-270GRAD-Z
Rubix:d1201373
Producator:Z-162U-25X



Detalii produs : 3.00X32.00X230.00-270GRAD-Z GUTEKUNST - TRACTION SPRING GUTEKUNST 3.00X32.00X230.00-270GRAD-Z
Tension spring stainless, maximum force of the spring (FN): 265.6 N, tolerance Fn (Fntol): 12.46 N, eyelets: 1/1 German eyelet mm, eyelet position: 270 mm, eyelet position tolerance: 50 mm, eyelet height (LH): 20.87 mm, inner preload force (F0): 20.5 N
Informații tehnice
atribute
| Logistic Greutate | 323 g |
|---|---|
| Diametrul exterior | 32 mm |
| Diametrul firului | 3 mm |
| Lungime | 230 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
