Referințe
Gutekunst:3.00X18.00X231.50-270GRAD-Z
Rubix:d1194916
Producator:Z-162U-46X



Detalii produs : 3.00X18.00X231.50-270GRAD-Z GUTEKUNST - TRACTION SPRING GUTEKUNST 3.00X18.00X231.50-270GRAD-Z
Tension spring stainless, maximum force of the spring (FN): 452.6 N, tolerance Fn (Fntol): 31.98 N, eyelets: 1/1 German eyelet mm, eyelet position: 270 mm, eyelet position tolerance: 45 mm, eyelet height (LH): 9.62 mm, inner preload force (F0): 43.8 N
Informații tehnice
atribute
| Logistic Greutate | 189 g |
|---|---|
| Diametrul exterior | 18 mm |
| Diametrul firului | 3 mm |
| Lungime | 231.5 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
