Referințe
Gutekunst:3.60X40.00X272.00-180GRAD-Z
Rubix:d1197369
Producator:Z-177KI



Detalii produs : 3.60X40.00X272.00-180GRAD-Z GUTEKUNST - TRACTION SPRING GUTEKUNST 3.60X40.00X272.00-180GRAD-Z
tension spring, maximum spring force (Fn): 357.1 N, tolerance Fn (Fntol): 16.54 N, eyelet shape: 1/1 German eyelet mm, eyelet position: 180 mm, eyelet position tolerance: 50 mm, eyelet height (Lh): 27.1 mm, internal preload force (F0): 19.6 N
Informații tehnice
atribute
| Logistic Greutate | 563 g |
|---|---|
| Diametrul exterior | 40 mm |
| Diametrul firului | 3.6 mm |
| Lungime | 272 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
