Referințe
Gutekunst:4.00X44.00X249.00-180GRAD-Z
Rubix:d1197579
Producator:Z-181I



Detalii produs : 4.00X44.00X249.00-180GRAD-Z GUTEKUNST - TRACTION SPRING GUTEKUNST 4.00X44.00X249.00-180GRAD-Z
tension spring, maximum spring force (Fn): 436.3 N, tolerance Fn (Fntol): 20.51 N, eyelet shape: 1/1 German eyelet mm, eyelet position: 180 mm, eyelet position tolerance: 44 mm, eyelet height (Lh): 29.5 mm, internal preload force (F0): 24.5 N
Informații tehnice
atribute
| Logistic Greutate | 602 g |
|---|---|
| Diametrul exterior | 44 mm |
| Diametrul firului | 4 mm |
| Lungime | 249 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
