Referințe
Gutekunst:0.20X3.00X17.40-180GRAD-Z
Rubix:d1193593
Producator:Z-2053I



Detalii produs : 0.20X3.00X17.40-180GRAD-Z GUTEKUNST - TRACTION SPRING GUTEKUNST 0.20X3.00X17.40-180GRAD-Z
Tension spring, maximum spring force (Fn): 1.261 N, tolerance Fn (Fntol): 0.09 N, eyelet shape: 1/1 German eyelet mm, eyelet position: 180 mm, eyelet position tolerance: 65 mm, eyelet height (Lh): 2.15 mm, internal preload force (F0): 0.061 N
Informații tehnice
atribute
| Logistic Greutate | 1 g |
|---|---|
| Diametrul exterior | 3 mm |
| Diametrul firului | 0.2 mm |
| Lungime | 17.4 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
