Referințe
Gutekunst:4.50X40.00X236.00-180GRAD-Z
Rubix:d1196526
Producator:Z-219I



Detalii produs : 4.50X40.00X236.00-180GRAD-Z GUTEKUNST - TRACTION SPRING GUTEKUNST 4.50X40.00X236.00-180GRAD-Z
tension spring, maximum spring force (Fn): 658.2 N, tolerance Fn (Fntol): 32.75 N, eyelet shape: 1/1 German eyelet mm, eyelet position: 180 mm, eyelet position tolerance: 37 mm, eyelet height (Lh): 24.62 mm, internal preload force (F0): 56.5 N
Informații tehnice
atribute
| Logistic Greutate | 593 g |
|---|---|
| Diametrul exterior | 40 mm |
| Diametrul firului | 4.5 mm |
| Lungime | 236 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
