Referințe
Gutekunst:5.00X50.00X338.00-270GRAD-Z
Rubix:d1193640
Producator:Z-244X



Detalii produs : 5.00X50.00X338.00-270GRAD-Z GUTEKUNST - TRACTION SPRING GUTEKUNST 5.00X50.00X338.00-270GRAD-Z
Tension spring, maximum spring force (Fn): 707.9 N, tolerance Fn (Fntol): 32.6 N, eyelet shape: 1/1 German eyelet mm, eyelet position: 270 mm, eyelet position tolerance: 45 mm, eyelet height (Lh): 32.12 mm, internal preload force (F0): 47 N
Informații tehnice
atribute
| Logistic Greutate | 1216 g |
|---|---|
| Diametrul exterior | 50 mm |
| Diametrul firului | 5 mm |
| Lungime | 338 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
