Referințe
Gutekunst:6.30X50.00X404.00-180GRAD-Z
Rubix:d1196027
Producator:Z-318I



Detalii produs : 6.30X50.00X404.00-180GRAD-Z GUTEKUNST - TRACTION SPRING GUTEKUNST 6.30X50.00X404.00-180GRAD-Z
tension spring, maximum spring force (Fn): 1331 N, tolerance Fn (Fntol): 67.45 N, eyelet shape: 1/1 German eyelet mm, eyelet position: 180 mm, eyelet position tolerance: 41 mm, eyelet height (Lh): 30.32 mm, internal preload force (F0): 120 N
Informații tehnice
atribute
| Logistic Greutate | 1869 g |
|---|---|
| Diametrul exterior | 50 mm |
| Diametrul firului | 6.3 mm |
| Lungime | 404 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
