Referințe
Gutekunst:7.00X50.00X260.00-270GRAD-Z
Rubix:d1198168
Producator:Z-351X



Detalii produs : 7.00X50.00X260.00-270GRAD-Z GUTEKUNST - TRACTION SPRING GUTEKUNST 7.00X50.00X260.00-270GRAD-Z
tension spring, maximum spring force (Fn): 1763 N, tolerance Fn (Fntol): 108.01 N, eyelet shape: 1/1 German eyelet mm, eyelet position: 270 mm, eyelet position tolerance: 29 mm, eyelet height (Lh): 29.37 mm, internal preload force (F0): 200 N
Informații tehnice
atribute
| Logistic Greutate | 1217 g |
|---|---|
| Diametrul exterior | 50 mm |
| Diametrul firului | 7 mm |
| Lungime | 260 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
