Cleiuri și adezivi lichizi Teroson PU 92 GY CR 310ML EGFD
TEROSON PU 92
Vedeți informațiile tehniceVezi documenteleReferințe
Teroson:PU 92 GY CR 310ML EGFD
Rubix:d824058
Producator:742460
EAN:4009387144976

Documente
Detalii produs : PU 92 GY CR 310ML EGFD TEROSON - TEROSON PU 92 GREY SEALANT 310ML 742460
TEROSON® PU 92 is a gun-grade, 1-part, adhesive/sealant based on polyurethane, which cures by reaction with moisture to an elastic product.
Aplicații
Used for elastic sealing and bonding, particularly seam sealing and sealing of narrow joints, in vehicle and vehicle body manufacture, vehicle body build-ups, railway carriage and container manufacture, ship and boat building, metal, facade and plant manufacture, as well as air conditioning and air ventilation
Informații tehnice
atribute
| Culoare | gri |
|---|---|
| Capacitate | 310 ml |
| Temperatura minimă | -40 °C |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere