Fitinguri filetate - accesorii Gates EMB VKA3/10LCF

Test Point

Vedeți informațiile tehniceVezi documentele

Referințe

Gates EMB:VKA3/10LCF
Rubix:d495421
Producator:CSHS10L
brand logo

Documente

Detalii produs : VKA3/10LCF EMB - VKA3/10LCF EMB


Parker's in-line diagnostic tees are designed around the two most common hydraulic tube and hose interfaces: o-ring face seal (ORFS), Seal-Lok, and 37° flare JIC, Triple-Lok®. Developed to work in conjunction with electronic diagnostic products available from Parker's Quick Coupling Division and other mechanical pressure and temperature sensing equipment, this product line is designed to be installed to a hose assembly or tube line without displacing the port adapter.

Puncte forte

•ORFS and 37° flare swivel feature offers unlimited positioning without displacing port adapter
Enlarged and lengthened body hex ensures diagnostic port offers full thread engagement and pressure capability
Diagnostic tee product line includes: Diagnostic Test Point (EMA3 and PD Series), conversion adapter, and pressure gauge adapters
Available in steel in sizes ¼” through 1 ½” or 6mm through 38mm with working pressures up to 10,000 psi

Aplicații

Construction;Mobile;Agriculture;Material Handling;Machine Tool;Oil & Gas;MRO

Informații tehnice


atribute
  • Disponibil – Data livrării la cerere