Salopetă de lucru în general Portwest TX12NARL
Texo Contrast Bib & Brace
Vedeți informațiile tehniceVezi documenteleReferințe
Portwest:TX12NARL
Rubix:d1204957
EAN:5036108169467

Documente
Detalii produs : TX12NARL PORTWEST - WORK BIB OVERALL PORTWEST TX12NARL
The Portwest Texo cotton rich fabric creates a very comfortable yet practical garment. This bib & brace offers complete lower body and leg protection. Features include a concealed bib pocket, kneepad pockets and thigh pockets. Hook and loop at the leg end ensures a secure fit.
Puncte forte
•High cotton content for superior comfort|•Non shrinking to ensure that this style maintains its shape wash after wash|•50+ UPF rated fabric to block 98% of UV rays|•10 pockets for ample storage|•Phone pocket|•Knee pad pockets to facilitate knee pads|•Elasticated back waist for a secure fit|•Bartacked at all stress points|•Contrast colouring for added style|•Two back pockets
Informații tehnice
atribute
| Culoare | marinei |
|---|---|
| Mărime | l |
| Material de bază | bumbac |
| Culoare secundară | fără culoare secundară |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere