Referințe
Milwaukee:4932471386
Rubix:d708616
Producator:4932471386
EAN:4058546290146

Detalii produs : 4932471386 MILWAUKEE - SECTIONING DISC MILWAUKEE 4932471386
Applications: Most suitable for stainless and acid-resistant steel, hardox, heat-resistant cast steel, spring steel, mild and tool steel. Characteristics: Pro+ technology for best lifetime: Hydro-protected against moisture for longer lasting power. Greater performance and longer runtime than the 1 mm pro+ and therefore cordless optimised. Lower material loss, less sparks. Made in Germany.
Informații tehnice
atribute
| Diametru | 150 mm |
|---|---|
| Grosime | 1.5 mm |
| Diametrul de reaming | 22.2 mm |
| Serie | pro+ / scs41 |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
