Referințe
Gates EMB:RI1/8EDX1/471
Rubix:d491570
Producator:RI1814WV

Documente
Detalii produs : RI1/8EDX1/471 EMB - RI1/8EDX1/471 EMB
The main function of Ermeto DIN port reducers is to match the sizes of different ports.
Puncte forte
•Fittings have a high corrosion resistance to aggressive media and environmental influences. These features extend the range of application
High pressure: Ermeto DIN port reducers have pressure ratings, so that the port reducers can be used in a wide range of applications
High pressure: Ermeto DIN port reducers have pressure ratings, so that the port reducers can be used in a wide range of applications
Aplicații
Agriculture Equipment;Automotive Process;Chemical Transfer;Construction Equipment;Fuel Transfer;Hydraulic;Manufacturing Equipment;Marine;Material Handling;Mobile Equipment;Oilfield;Packaging;Transportation
Informații tehnice
atribute
| Diametrul filetării (inch) | g 1/8;g 1/4 '' |
|---|---|
| Presiune maximă a serviciului | 400 bar |
| Temperatura minimă | -60 °C |
| Temperatura maximă | 400 °C |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
