Cleiuri și adezivi lichizi Loctite 5776 TTL250ML
Thread Sealant
Vedeți informațiile tehniceVezi documenteleReferințe
Loctite:5776 TTL250ML
Rubix:d824433

Documente
Detalii produs : 5776 TTL250ML LOCTITE - 5776 TTL250ML LOCTITE
Thread Sealant - medium strength. General purpose. Suitable for fast application at low temperatures. LOCTITE® 5776 is a general purpose sealant for locking and sealing of all coarse metal threads. The product is suitable for fast application at low temperatures and is therefore suitable for outdoor maintenance applications. The product is qualified for gas and water pipes and is also certified for potable water applications up to 60°C.
Puncte forte
•General purpose sealant for all coarse metal threads
Suitable for fast application at low temperatures
Especially suitable for gas and water pipes
Ideal for potable water applications up to 60 °C
Suitable for fast application at low temperatures
Especially suitable for gas and water pipes
Ideal for potable water applications up to 60 °C
Aplicații
Outdoor maintenance applications
Informații tehnice
atribute
| Culoare | galben |
|---|---|
| Capacitate | 250 ml |
| Timp de uscare | 24 min |
| Tip de aplicație | afdichten en borgen van grove metalen schroefdraad |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere